Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Screw fitting
GATES MEGACRIMP COUPLING 16G16FBSPORX90
GATES MEGACRIMP COUPLING 16G16FBSPORX90
BSP FBSPORX90
References
gates:
16G16FBSPORX90
rubix:
117A4878
manufacturer :
7100-19163-5
ean:
5412571532920
Technical specifications
Material
Steel
Type
MEGACRIMP
Exterior tube diameter
25
mm
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16G16FBSPORX90
Strengths
Threaded adapter with BSP inner thread and O-ring. 60° outer cone. 90° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
697
g
Material
Steel
Type
MEGACRIMP
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.94
excl. VAT
/
Each
£
20.33
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP HOSECPLG 12G12MBSPT
GATES MEGACRIMP COUPLING 6G6FBSPORX90
PARKER PUSHLOCK-FITTINGS 3C482-18-10
PARKER PUSHLOCK-FITTINGS 31D82-8-4B
GATES MEGACRIMP COUPLING 6G6FBSPORX
PARKER SAE CODE 62 45 ELBOW 16F77-8-8
GATES MEGACRIMP COUPLING 6G6FBSPORX45
PARKER PARKRIMP FITTING 1B148-24-24
GATES MEGACRIMP COUPLING 20G20FBSPORX
PARKER PARKRIMP-FITTING 1B448-4-4
GATES MEGACRIMP COUPLING 4G4FBSPORX45
PARKER PUSHLOCK-FITTINGS 3C382-18-10
GATES MEGACRIMP COUPLING 16G16MBSPP
GATES MEGACRIMP COUPLING 6G8FBSPORX45
PARKER SAE CODE 62 45 ELBOW 16N77-20-16