Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Screw fitting
GATES MEGACRIMP COUPLING 8G8MBSPP
GATES MEGACRIMP COUPLING 8G8MBSPP
BSP MBSPP
References
gates:
8G8MBSPP
rubix:
117A8505
manufacturer :
7100-10554-5
ean:
5412571530223
Technical specifications
Material
Steel
Type
Coupling
Exterior tube diameter
12
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8G8MBSPP
Strengths
BSP outer thread, cylindrical. 60° inner cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
155
g
Material
Steel
Type
Coupling
Exterior tube diameter
12
mm
Threading diameter (inch)
G 1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.18
excl. VAT
/
Each
£
5.02
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
PARKER SAE CODE 61 45 ELBOW 14F77-20-16
GATES MEGACRIMP COUPLING 4G4MBSPP
GATES MEGACRIMP COUPLING 10G10FBSPORX90BL
PARKER CONNECTOR 30682-8-8
GATES MEGACRIMP COUPLING 12G12FBSPORX90
GATES 6G8MBSPP MEGACRIMP HOSE COUPLING
GATES MEGACRIMP COUPLING 4G4FBSPORX
GATES MEGACRIMP COUPLING 16G16FBSPORX90
PARKER PUSHLOCK-FITTINGS 3C382-12-6
GATES MEGACRIMP COUPLING 6G6FBSPORX90
PARKER PUSHLOCK-FITTINGS 3C482-18-10
PARKER PUSHLOCK-FITTINGS 3C382-15-8B
GATES MEGACRIMP COUPLING 10G10FBSPORX
PARKER PUSHLOCK-FITTINGS 3C382-22-12B
PARKER PARKRIMP-FITTING 1B448-6-6