GISS 880510 MMA WELDING ARC 160 EVOL EXPERT+WELDING HELMET SPARK ONE


BUNDLE GISS ARC 160 EXPERT EVOL + SPARK ONE WELDING MACHINE + WELDING MASK

References
spartex:880510
rubix:217A2605
ean:3660338339035
brand logo
brand logo
Technical specifications
Operation factor at 40°C160A 19% - 90A 60%
Welding intensity10-160 A
Weight15 kg
See all Specifications

Product details : GISS 880510 MMA WELDING ARC 160 EVOL EXPERT+WELDING HELMET SPARK ONE


WELDING MACHINE
Welding station with the latest electronic technology and a sturdy design. Equipped with 3 MMA, MMA Pulsed and TIG lift welding settings, providing welds with a very fine appearance, due to very soft fusion.
Hot Start (adjustable), Arc Force, non-stick
MMA Pulse (adjustable): Ideal for vertical rising welds. Option of adjusting the frequency.
TIG Lift (adjustable) possible with a torch with a suitable valve (torch and gas required for this process - not supplied)

Delivered with an earth cable and an electrode holder.
2-YEAR WARRANTY

WELDING MASK
Welding mask - 2 MMA sensors 10> 400A / TIG 10> 300A / MIG-MAG 10> 400A
Active filter: shades 4 / 9-13 - DIN 15 UV / IR protection
External settings: painting or grinding
Internal settings: sensitivity, delay
Classification: 1/2/1/2
Light shade: 4 - Dark shade: 9/13
Reaction time: 0.3 ms - Clear back time: auto
Vision field: 92x42 mm
Solar energy
Weight: 450 g
2-YEAR WARRANTY

Technical specifications


Attributes
Operation factor at 40°C160A 19% - 90A 60%
Welding intensity10-160 A
Weight15 kg
Open-circuit voltage72 V
Height40 mm
Length34 mm
Width30 mm
Show UNSPSC/ECL@SS
£ 408.66 excl. VAT
/ Each
£ 490.39 incl. VAT
  • Usually arrives within 14 working days