Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
mma generators
mma generators
mma generator
mma generator
Filter Options
CATEGORIES
mma generator (2)
Brand
Esab
(1)
Spartex
(1)
SEE MORE FILTERS
CONFIRM
2 Product(s) with 2 variant(s):
Relevance
Exclusive brands
spartex:
880510
rubix:
217A2605
ean:
3660338339035
GISS 880510 MMA WELDING ARC 160 EVOL EXPERT+WELDING HELMET SPARK ONE
Operation factor at 40°C
:
160A 19% - 90A 60%
Welding intensity
:
10-160 A
Weight
:
15 kg
£
408.66
excl. VAT
/
Each
Usually arrives within 14 working days
Add
esab:
445100880
rubix:
2590488
ean:
7322376227953
ESAB RENEGADE ES 300I INCL 3M MAINS CABLE AND PLUG 0445100880
Welding intensity
:
5-300 A
Open-circuit voltage
:
48 V
£
3,923.51
excl. VAT
/
Each
Usually arrives within 14 working days
Add