Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
mma generators
mma generators
mma generators
Filter Options
CATEGORIES
mma generator (2)
Brand
Esab
(1)
Spartex
(1)
SEE MORE FILTERS
CONFIRM
2 Product(s) with 2 variant(s):
Relevance
Exclusive brands
spartex:
880510
rubix:
217A2605
ean:
3660338339035
GISS 880510 MMA WELDING ARC 160 EVOL EXPERT+WELDING HELMET SPARK ONE
Operation factor at 40°C
:
160a 19% - 90a 60%
Welding intensity
:
10-160 A
Weight
:
15 kg
£
408.66
excl. VAT
/
Each
Available - Delivery date on request
Add
esab:
445100880
rubix:
2590488
ean:
7322376227953
ESAB RENEGADE ES 300I INCL 3M MAINS CABLE AND PLUG 0445100880
Welding intensity
:
5-300 A
Open-circuit voltage
:
48 V
£
3,923.51
excl. VAT
/
Each
Available - Delivery date on request
Add
Related Categories
mma generator