SMC KBX6 BRACKET


BX series coupling

References
smc:KBX6
rubix:116A6470
brand logo
brand logo
Technical specifications
Typecoupling

Product details : SMC KBX6 BRACKET


Piping module series KB has made distribution easy utilizing one-touch fittings. A locking system makes the use of tools unnecessary for installation of one- touch fittings and makes piping more efficient. Universal construction allows for changes in air output direction after connections are completed.
•Piping module (bracket)
•Material: nylon, soft nylon, polyurethane
•Body size: 1, 2, 3, 4
•Thread size: 6, 12, 14, 16, 20, 22

Applicable Thread: M6X1

Technical specifications


Attributes
Typecoupling
Show UNSPSC/ECL@SS
£ 2.32 excl. VAT
/ Each
£ 2.78 incl. VAT
  • Delivery usually within ( 4 ) days