PIAB 0122869


BX10P 30/60 suction cup

References
piab:BX10P.4K.01AC
rubix:270A9752
brand logo
brand logo
Technical specifications
Materialpolyurethane
Diameter11 mm
Shapebellow
See all Specifications

Product details : PIAB 0122869


Suitable for irregular and porous surfaces such as cardboard, etc. DURAFLEX suction pads are made from a material specially developed to combine the elasticity of rubber with the strength of polyurethane. The material leaves no marks.

Strengths

Suction pads in two colors. The bellows and lip have different hardnesses, combining strength, stability and flexibility.
DURAFLEX suction pads are made from a specially developed material that combines the flexibility of rubber with the strength of polyurethane.
DURAFLEX suction pad material leaves no marks.

Applications

Suitable where level compensation is required, recommended for irregular surfaces and porous materials such as cardboard.

Technical specifications


Attributes
Materialpolyurethane
Diameter11 mm
Shapebellow
Typebx-p
Show UNSPSC/ECL@SS
£ 14.65 excl. VAT
/ Each
£ 17.58 incl. VAT
  • Usually arrives within 14 working days