PIAB 0101132 F25 SUCTION CUP SILICONE


Suction Cup

References
piab:0101132
rubix:204A2129
brand logo
brand logo
Technical specifications
Materialsilicone (sil)
Diameter27 mm
Shaperound
See all Specifications

Product details : PIAB 0101132 F25 SUCTION CUP SILICONE


Suitable for flat objects such as cardboard, sheet metal, glass and porous materials. The cleats stop deformation by preventing suction of the object into the cup. The suction cup has good stability and very little movement. Also suitable when the lifting force is parallel to the surface as the cleats increase friction.

Strengths

•Suitable for flat objects
Good stability and little inherent movement
Recommended when the lifting force is parallel to the surface of the object
Cleats prevent thin, sensitive objects from being deformed and gives extra friction when the lifting force is parallel

Technical specifications


Attributes
Materialsilicone (sil)
Diameter27 mm
Shaperound
Typesuction cup
Metrical Diameter27 mm
Show UNSPSC/ECL@SS
£ 9.47 excl. VAT
/ Each
£ 11.36 incl. VAT
  • Usually arrives within 14 working days