SMC SFB300-02 CLEAN GAS FILTER

Bypass Piping Kit

See technical informationSee documents

References

SMC:SFB300-02
Rubix:2607006
brand logo

Technical specifications

Threading diameter (inch)1/4 ''
Filter fineness0.01 µm
See all Specifications

Documents

Product details : SMC SFB300-02 CLEAN GAS FILTER


Thermo-chiller HRS offers convenient functions, self diagnosis and check display for easy maintenance. ? An angled supply port facilitates the supply of circulating fluid, even when units are?stacked. ? A?large digital display provides a clear view of the current and set values. ? The dust proof filter is integrated with the grill of the front panel allowing mounting and removal of the HRS?filter to be done easily and without tools.
SFB, Clean Air Filter Cartridge Type/Straight Style

Strengths

•Compact type thermal-chiller
Single phase, 100/115VAC
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing

Technical specifications


Attributes
Logistic Weight136 g
Threading diameter (inch)1/4 ''
Filter fineness0.01 µm
Material316 stainless steel
Volume flow rate45 l/min
Min. temperature5 °C
Max. temperature120 °C
£ 306.80 excl. VAT
/ Each
£ 368.16 incl. VAT
  • Delivery usually within ( 4 ) days