Excelon Plus General Purpose Filter
Threading diameter (inch) | G 1/4 '' |
---|---|
Filter fineness | 40 µm |
Threading diameter (inch) | G 1/4 '' |
---|---|
Filter fineness | 40 µm |
Volume flow rate | 23 l/min |
Max. service pressure | 17 bar |
Min. temperature | -20 °C |
Max. temperature | 65 °C |
Usually arrives within 14 working days