FESTO 552092 FINE-FILTER CARTRIDGE MS6-LFM-B-HF
Fine Filter Cartridge
See technical informationSee documentsReferences
Festo:MS6-LFM-B-HF
Rubix:121A6416
Manufacturer :552092
EAN:4052568193515

Documents
Product details : FESTO 552092 FINE-FILTER CARTRIDGE MS6-LFM-B-HF
Fine Filter cartridge MS6-LFM-B-HF For MS series, degree of filtration: 1 µm Size=6, Series=MS, Grade of filtration=1 µm, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Filter fineness | 1 µm |
| Type | fine filter cartridge |
| Material | borosilicate fiber |
| Volume flow rate | 3000 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 12 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 127.59 excl. VAT
/ Each
£ 153.11 incl. VAT
- In stock: Next day delivery