References
Festo:MS9-LFX-G-U
Rubix:114A8763
Manufacturer :564038
EAN:4052568211202

Documents
Product details : FESTO 564038 ACTIVATED CARBON FILTER MS9-LFX-G-U
Activated carbon Filter MS9-LFX-G-U Metal bowl, direction of flow: from left to right. Size=9, Series=MS, Assembly Position=Vertical +/- 5°, Design structure=Active carbon Filter, Operating pressure=0 - 20 bar
Activated carbon filter MS9-LFX-G-U 564038
Technical specifications
Attributes
| Threading diameter (inch) | ohne '' |
|---|---|
| Type | active carbon filter ms9-lfx-g-u 564038 |
| Material | body/shell: aluminum (cast alloy) skirt/flange: forged aluminum alloy filter material: activated carbon seals : nbr |
| Volume flow rate | 6500 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Min. temperature | 60 °C |
| Max. temperature | -10 °C |
| Connection | manifold module |
Show UNSPSC/ECL@SS
£ 359.76 excl. VAT
/ Each
£ 431.71 incl. VAT
- Delivery usually within ( 6 ) days