LEGRIS COUPLING 9401E07 21


C 9000 Polymer Quick-Acting Safety Couplers

References
parker legris:9401E07 21
rubix:123A2734
ean:0820099477398
Coupler Male BSP Parallel 401E
brand logo
Technical specifications
Type9401
MaterialPolymer H.F.
See all Specifications

Product details : LEGRIS COUPLING 9401E07 21


This range of ergonomic polymer couplers has been designed for the safety of operators and machinery while giving very high energy efficiency performance.

Available in three profile standards, it is perfectly suited for any type of installation.

Features/Benefits:

- Safety & Reliability

• Prevents risk of whiplash
• Quick-acting vent allowing disconnection to be carried out in total safety
• Rotating sleeve to avoid risk of accidental disconnection
• Low connection/disconnection force even under pressure
• Polymer sleeve protects equipment from scratching
• Protective spiral over the tube prevents kinking

- Performance

• Very high flow and low pressure drop
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Robust impact-resistant material
• Optimum energy efficiency
• Long-term reliability

- Easy-to-Use

• Immediate identification by clear marking on each model showing:
profile of the compatible male probe
type part number
• Compatible with male probes conforming to:
ISO B profile
European profile
ARO profile

Markets:

• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities

Applications:

• Compressed Air Circuits Automatic Connection and Disconnection
• Workshops
• Air Operated Tools
• Ring Main Circuits
• Cleaning
• Blowing

Technologies:

• Quick acting coupler
• Quick coupling
• Quick connect coupling
• Quick connect coupler
• Y coupler
• Coupler
• Coupling
• C9000

Technical Characteristics:

• Compatible fluids: Compressed air
• Materials: Technical polymer, aluminium, nickel-plated brass, zamak, stainless steel
• Pressure: Vacuum to 16 bar
• Temperature: -20°C to +60°C

Regulations:

• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 1907/2006 (REACH)
• ISO 4414 Pneumatic Fluid Power: General Rules Relating to Systems
• DIN EN 983 Safety Standard for Pneumatics

Product Types:

• Coupler, Male BSPP Thread
• Coupler, Male BSPT Thread
• Coupler, Female BSPP Thread
• Coupler, LF 3000® Push-In Connection, Body Spiral Protection Spring
• Coupler with Hosetail
• Coupler, Bulkhead Mountable, Female BSPP Thread
• Y Coupler, Female BSPP Thread
• Probe, Straight-Through, Male BSPP Thread
• Probe, Straight-Through, Female BSPP Thread
• Probe, Straight-Through, LF 3000® Push-In Connection, with Spiral Protection Spring
• Probe, Straight-Through, with Hosetail
• Coupler, Male BSPP Thread
• Coupler, Female BSPP Thread
• Coupler, LF 3000® Push-In Connection, with Spiral Protection Spring
• Coupler with Hosetail
• Coupler, Bulkhead Mountable, Female BSPP Thread
• Y Coupler, Female BSPP Thread
• Probe, Straight-Through, Male BSPP Thread
• Probe, Straight-Through, Female BSPP Thread
• Probe, Straight-Through, LF 3000® Push-In Connection, with Spiral Protection Spring
• Probe, Straight-Through, with Hosetail
• Coupler, Male BSPP Thread
• Coupler, Male BSPT Thread
• Coupler, Female BSPP Thread
• Coupler, LF 3000® Push-In Connection, with Spiral Protection Spring
• Coupler, Bulkhead Mountable, Female BSPP Thread
• Y Coupler, Female BSPP Thread
• Probe, Straight-Through, Male BSPP Thread
• Probe, Straight-Through, Female BSPP Thread
• Probe, Straight-Through, Male BSPT Thread
• Probe, Straight-Through, LF 3000® Push-In Connection, with Spiral Protection Spring
• Probe, Straight-Through, with Hosetail
Application: Cleaning, Blowing, Pneumatics, Air-Operated Tools, Ring Main Circuits, Packaging, Workshops
Assembly Time: 0
Ball Material: Stainless Steel
Body Material: Technical Polymer
Brand: Legris, Parker
Coating: n/a
Connection 1 Size: G1/2
Connection 1 Thread Size (metric): G 1/2
Connection 1 Thread Style: Male, BSPP
Connection 1 Type: Male BSPP
Connection 2 Size: 7.7 mm (nominal)
Connection 2 Tube O.d. (inch): n/a
Connection 2 Tube O.d. (mm): n/a
Connection 2 Type: Tube
Diameter: 7.2 DN
Division: Low Pressure Connectors Europe Division
Division: Low Pressure Connectors Europe Division Transair Piping Designer
Gripping Ring: n/a
Industry: General Industrial
Maximum Operating Pressure: 16
Maximum Operating Temperature: 60
Media: Compressed Air
Minimum Operating Temperature: -20
O-ring Material: NBR
Product Type: Compressed Air Piping
Profile: EURO
Profile Shape: European Profile
Quantity Per Box: 6
Specifications Met: REACH (DI: 1907/2006), ISO 4414 (Pneumatic Fluid Power: General Rules Relating to Systems), DIN EN 983 (Safety Standard for pneumatics), RoHS (DI: 2002/95/EC & 2011/65/EC), PED (DI: 97/23/EC)
Technology: Fluid & Gas Handling
Thread Sealant Material: n/a
Weight: 0.300, 0.136

Technical specifications


Attributes
Logistic Weight136 g
Package weight936 g
Type9401
MaterialPolymer H.F.
40 mm
110 mm
Show UNSPSC/ECL@SS
£ 34.64 excl. VAT
/ Each
£ 41.57 incl. VAT
  • Usually arrives within 14 working days