Product details : SMC CD85N10-10C-A ISO 6432 CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
Double acting, single rod, crimped cylinder
Conforms to ISO 6432 and CETOP RP52P
Bore sizes (mm): 8, 10, 12, 16, 20, 25
Standard strokes up to 300mm
Auto switch capable