Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646810 STANDARDS-BASED CYLINDER DSBG-100-320-PPVA-N3
FESTO 1646810 STANDARDS-BASED CYLINDER DSBG-100-320-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-100-320-PPVA-N3
rubix:
111A3475
manufacturer :
1646810
ean:
4052568244460
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646810 STANDARDS-BASED CYLINDER DSBG-100-320-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
6586
g
Type
DSBG standard cylinder
Cylinder diameter
100
mm
Cylinder stroke
320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
466.35
excl. VAT
/
Each
£
559.62
incl. VAT
Delivery usually within (
11
) days
Select variants (216)
Add to cart
Check our products from related categories
SMC CP96KDB100-500CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 8152527 STANDARDS-BASED CYLINDER
FESTO 1785018 ISO CYLINDER
SMC CP96KB80-100CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 163448 STANDARDS-BASED CYLINDER DNC-80-40-PPV
FESTO 19271 STANDARDS-BASED CYLINDER ESNU-25-50-P-A
SMC CD85N25-100S-B ISO 6432 CYLINDER
FESTO 216950 PISTON AVL- 12- 10
FESTO 565793 HINGE CYLINDER
SMC CP96KB50-50CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96SB50-250C ISO 15552 CYLINDER
SMC CD55B25-40-X1439 COMPACT CYLINDER
FESTO 1774262 STANDARDS-BASED CYLINDER DSBF-C-40-80-PPVA-N3-R
FESTO 557914 HINGE CYLINDER
SMC CD85N25-175C-B AIR CYLINDER