SMC C85F20-50 AIR CYLINDER
C(D)85, ISO Standard Cylinder, Double Acting, Single Rod
See technical informationSee documentsReferences
SMC:C85F20-50
Rubix:111A5627
Manufacturer :C85F20-50
EAN:3618035497596

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | double-acting |
Documents
Product details : SMC C85F20-50 AIR CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
Double acting, single rod, crimped cylinder
Conforms to ISO 6432 and CETOP RP52P
Bore sizes (mm): 8, 10, 12, 16, 20, 25
Standard strokes up to 300mm
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | double-acting |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 49.19 excl. VAT
/ Each
£ 59.03 incl. VAT
- Delivery usually within ( 7 ) days