References
SMC:CDM2L32-600AZ-G5BAL
Rubix:233A7640
Manufacturer :CDM2L32-600AZ-G5BAL
Documents
Product details : SMC CDM2L32-600AZ-G5BAL AIR CYLINDER
Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable.
Strengths
•Double acting single rod
Mounts: basic, foot, front and rear flange, clevis, trunnion
With or without rod boot
Variety of switches and a variety of lead wire lengths
Mounts: basic, foot, front and rear flange, clevis, trunnion
With or without rod boot
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 600 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 247.30 excl. VAT
/ Each
£ 296.76 incl. VAT
- Delivery usually within ( 7 ) days
