SMC CD85F20-700-A-X2018 CYLINDER
C(D)85, ISO Standard Cylinder, Double Acting, Single Rod
See technical informationSee documentsReferences
SMC:CD85F20-700-A-X2018
Rubix:393A4324
Manufacturer :CD85F20-700-A-X2018

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 700 mm |
| Type | iso cylinder |
Documents
Product details : SMC CD85F20-700-A-X2018 CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
Double acting, single rod, crimped cylinder
Conforms to ISO 6432 and CETOP RP52P
Bore sizes (mm): 8, 10, 12, 16, 20, 25
Standard strokes up to 300mm
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 700 mm |
| Type | iso cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 95.83 excl. VAT
/ Each
£ 115.00 incl. VAT
- Usually arrives within 14 working days