C(D)85K, ISO Cylinder, Double Acting, Single Rod, Non-Rotating
Cylinder diameter | 12 mm |
---|---|
Cylinder stroke | 50 mm |
Type | iso cylinder |
Cylinder diameter | 12 mm |
---|---|
Cylinder stroke | 50 mm |
Type | iso cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Inserted rod height | 138 mm |
Delivery usually within ( 7 ) days