SMC CD85N12-300C-B-X2018 ISO 6432 CYLINDER

C(D)85, ISO Standard Cylinder, Double Acting, Single Rod

See technical informationSee documents

References

SMC:CD85N12-300C-B-X2018
Rubix:109A7862
Manufacturer :CD85N12-300C-B-X2018
brand logo

Technical specifications

Cylinder diameter12 mm
Cylinder stroke300 mm
Typeiso cylinder
See all Specifications

Documents

Product details : SMC CD85N12-300C-B-X2018 ISO 6432 CYLINDER


ISO 6432 Round Body Cylinder. Bore sizes (mm): 8, 10, 12, 16, 20, 25. Standard strokes up to 300 mm. Cylinder variations: Non-rotating, direct mount, ATEX.

Strengths

Double acting, single rod, crimped cylinder Conforms to ISO 6432 and CETOP RP52P Bore sizes (mm): 8, 10, 12, 16, 20, 25 Standard strokes up to 300mm Auto switch capable

Technical specifications


Attributes
Cylinder diameter12 mm
Cylinder stroke300 mm
Typeiso cylinder
Min. temperature-10 °C
Max. temperature60 °C
£ 68.12 excl. VAT
/ Each
£ 81.74 incl. VAT
  • Delivery usually within ( 7 ) days