Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC CDBG1FA32-125-HL END LOCK CYLINDER
SMC CDBG1FA32-125-HL END LOCK CYLINDER
Air Cylinder
References
smc:
CDBG1FA32-125-HL
rubix:
108A8802
Technical specifications
Cylinder diameter
32
mm
Cylinder stroke
125
mm
Type
air cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDBG1FA32-125-HL END LOCK CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Technical specifications
Attributes
Logistic Weight
700
g
Cylinder diameter
32
mm
Cylinder stroke
125
mm
Type
air cylinder
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
188.95
excl. VAT
/
Each
£
226.74
incl. VAT
Delivery usually within (
33
) days
Select variants (3)
Add to cart
Check our products from related categories
SMC C75E40-125C AIR CYLINDER
SMC CXSL32-35 DUAL ROD CYLINDER
SMC CDM2KB40-50AZ NON-ROTATING CYLINDER
SMC CDM3B20-100 SHORT TYPE AIR CYLINDER
SMC CG5BA63TFSV-25 STAINLESS STEEL CYLINDER
SMC CDM2WB32TF-250AZ DOUBLE ROD CYLINDER
SMC CD85KF16-80-B NON-ROTATING ISO 6432 CYLINDER
SMC CG5BN63TFSV-300 STAINLESS STEEL CYLINDER
SMC CDG1BA40-75 AIR CYLINDER
SMC CDG1BN40-150TZ AIR CYLINDER 40 STR 150 SINGLE ACTING
SMC CDM2E25TF-50Z AIR CYLINDER
SMC CDG5EN40TFSV-50 STAINLESS STEEL CYLINDER
SMC CDG5EA25TFSV-50 STAINLESS STEEL CYLINDER
SMC CDG5BN32TFSR-100 STAINLESS STEEL CYLINDER
SMC CDUK10-10D-XC34 FREE MOUNT CYLINDER