SMC CD85N25-1000C-A-X2018 CYLINDER

C(D)85, ISO Standard Cylinder, Double Acting, Single Rod

See technical informationSee documents

References

SMC:CD85N25-1000C-A-X2018
Rubix:393A4345
Manufacturer :CD85N25-1000C-A-X2018
brand logo

Technical specifications

Cylinder diameter25 mm
Cylinder stroke1000 mm
Typeiso cylinder
See all Specifications

Documents

Product details : SMC CD85N25-1000C-A-X2018 CYLINDER


ISO 6432 Round Body Cylinder. Bore sizes (mm): 8, 10, 12, 16, 20, 25. Standard strokes up to 300 mm. Cylinder variations: Non-rotating, direct mount, ATEX.

Strengths

Double acting, single rod, crimped cylinder Conforms to ISO 6432 and CETOP RP52P Bore sizes (mm): 8, 10, 12, 16, 20, 25 Standard strokes up to 300mm Auto switch capable

Technical specifications


Attributes
Cylinder diameter25 mm
Cylinder stroke1000 mm
Typeiso cylinder
Min. temperature-10 °C
Max. temperature60 °C
£ 149.84 excl. VAT
/ Each
£ 179.81 incl. VAT
  • Usually arrives within 14 working days