SMC CDJ2B10-45SRZ-B AIR CYLINDER
C(D)J2-Z, Air Cylinder, Single Acting, Spring Return/Extend
See technical informationSee documentsReferences
SMC:CDJ2B10-45SRZ-B
Rubix:392A7572
Manufacturer :CDJ2B10-45SRZ-B

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 45 mm |
| Type | single acting air cylinder |
Documents
Product details : SMC CDJ2B10-45SRZ-B AIR CYLINDER
Round Air Cylinder, Single/Double Acting, Single/Double Rod, Non Rotating, Direct Mounting, and Built-in Speed Controller options.
Bore sizes (mm): 6, 10 and 16.
Strokes up to 400 mm.
Many head covers and mounting brackets available as standard.
Fine adjustment of the auto switch position by just loosening one screw.
2-colour indication solid state auto switches can be mounted.
Rubber bumper / Air cushion.
Many made to order available.
Strengths
Spring extend or spring return
Bore sizes: 6, 10, 16 (mm)
Strokes from 15mm through 150mm
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 45 mm |
| Type | single acting air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 30.23 excl. VAT
/ Each
£ 36.28 incl. VAT
- Usually arrives within 14 working days