SMC CD85F20-200-B AIR CYLINDER
C(D)85, ISO Standard Cylinder, Double Acting
See technical informationSee documentsReferences
SMC:CD85F20-200-B
Rubix:107A2644
Manufacturer :00156539
Documents
Product details : SMC CD85F20-200-B AIR CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
ISO cylinder, double acting, double rod
Fluid: air
Bore sizes (mm): 8, 10, 12, 16, 20, 25
Strokes (mm): up to 300 (depending on bore)
Auto switches available (order separate)
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | double-acting |
Show UNSPSC/ECL@SS
£ 64.42 excl. VAT
/ Each
£ 77.30 incl. VAT
- Delivery usually within ( 7 ) days
