SMC CP96SDB125-50 PROFILE DESIGN ISO CYLINDER
ISO Cilinders CP96
See technical informationSee documentsReferences
SMC:CP96SDB125-50
Rubix:2600979
Manufacturer :00708517
EAN:3618035728218

Technical specifications
| Cylinder diameter | 125 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | standard mounting |
Documents
Product details : SMC CP96SDB125-50 PROFILE DESIGN ISO CYLINDER
This product is being discontinued and will be replaced by CP96-C (ø32-ø100) series.
With the expansion of our Series C(P)96 ISO range, we can now offer our customers even greater flexibility and cylinder performance. Now available in a non rotating rod type (CP96K(W)/C96K(W)), these cylinders offer great precision and deliver non-rotating accuracy of ±0.5º or ±0.3º in Ø32 to Ø63 or Ø80 and Ø100 bore size respectively. Also, we have introduced a smooth cylinder type, with reduced piston sliding resistance (C96Y) which is particularly suitable for transfer applications requiring smooth movements at low pressure. For applications in explosive atmospheres, the C(P)96 range is now available in an ATEX compliant version (55-C(P)96 which meets ATEX category zone 2, or category zone 3 when fitted with an auto-switch). With a growing range of "made to order" options available as standard and a choice of rod boot materials, there has never been a better time to check out our Series C(P)96 cylinder range.
With the expansion of our Series C(P)96 ISO range, we can now offer our customers even greater flexibility and cylinder performance. Now available in a non rotating rod type (CP96K(W)/C96K(W)), these cylinders offer great precision and deliver non-rotating accuracy of ±0.5º or ±0.3º in Ø32 to Ø63 or Ø80 and Ø100 bore size respectively. Also, we have introduced a smooth cylinder type, with reduced piston sliding resistance (C96Y) which is particularly suitable for transfer applications requiring smooth movements at low pressure. For applications in explosive atmospheres, the C(P)96 range is now available in an ATEX compliant version (55-C(P)96 which meets ATEX category zone 2, or category zone 3 when fitted with an auto-switch). With a growing range of "made to order" options available as standard and a choice of rod boot materials, there has never been a better time to check out our Series C(P)96 cylinder range.
•Double acting, standard type, single or double rod
•Bore sizes (mm): 125
•Maximum stroke 2000mm
•Auto switch capable
Magnet: D (Built-in)
Mounting: B (Basic, w/o Bracket)
Bore Size: Ø125
Stroke: 50
Rod Boot: None
Rod: Single Rod
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Rod End Options: None
Temperature Resistance: None
Tie Rod: None
Fluororubber Seal: None
Made of Stainless Steel (-XC68): None
Made of Stainless Steel (-XC65): None
•Bore sizes (mm): 125
•Maximum stroke 2000mm
•Auto switch capable
Magnet: D (Built-in)
Mounting: B (Basic, w/o Bracket)
Bore Size: Ø125
Stroke: 50
Rod Boot: None
Rod: Single Rod
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Rod End Options: None
Temperature Resistance: None
Tie Rod: None
Fluororubber Seal: None
Made of Stainless Steel (-XC68): None
Made of Stainless Steel (-XC65): None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 144x335x144 mm |
|---|---|
| Logistic Weight | 9000 g |
| Cylinder diameter | 125 mm |
| Cylinder stroke | 50 mm |
| Type | standard mounting |
Show UNSPSC/ECL@SS
£ 391.97 excl. VAT
/ Each
£ 470.36 incl. VAT
- Delivery usually within ( 4 ) days