C(D)85K, ISO Cylinder, Double Acting, Single Rod, Non-Rotating
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 40 mm |
Type | ISO Cylinder |
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 40 mm |
Type | ISO Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Inserted rod height | 114 mm |
Delivery usually within ( 7 ) days