References
Aventics:R480627302
Rubix:272A5308
Manufacturer :R480627302
EAN:3666750066184

Product details : AVENTICS R480627302
Tie-rod cylinder ISO 15552, Series ITS
Technical specifications
Attributes
| Cylinder diameter | 160 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | tie rod cylinder iso 15552, series its |
Show UNSPSC/ECL@SS
£ 1,102.54 excl. VAT
/ Each
£ 1,323.05 incl. VAT
- Usually arrives within 14 working days
