SMC CD85KN10-80-A NON ROTATING CYLINDER


Round Body Cylinder

References
smc:CD85KN10-80-A
rubix:108A4295
manufacturer :00020676
brand logo
brand logo

Product details : SMC CD85KN10-80-A NON ROTATING CYLINDER


The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.

Strengths

•ISO cylinder, double acting, single rod
Type: non-rotating
Auto switches available

Technical specifications


Attributes
No attributes to display for this product
£ 53.23 excl. VAT
/ Each
£ 63.88 incl. VAT
  • Delivery usually within ( 7 ) days