SMC CD85KF16-125-B CYLINDER NON-ROTATING
C(D)85K, ISO Cylinder, Double Acting, Single Rod, Non-Rotating
See technical informationSee documentsReferences
SMC:CD85KF16-125-B
Rubix:393A4259
Manufacturer :CD85KF16-125-B

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | iso cylinder |
Documents
Product details : SMC CD85KF16-125-B CYLINDER NON-ROTATING
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
ISO cylinder, double acting, single rod
Bore sizes (mm): 8, 10, 12, 16, 20, 25
Type: non-rotating
Cushion: rubber bumper only
Strokes (mm): up to 300 (depending on bore)
Auto switches available (order separate)
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | iso cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 87.15 excl. VAT
/ Each
£ 104.58 incl. VAT
- Usually arrives within 14 working days