References
SMC:CXSWM25-50
Rubix:218A7085
Manufacturer :CXSWM25-50
EAN:3618035656948

Product details : SMC CXSWM25-50 AIR CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
•Dual rod cylinder: double rod
•Bore sizes: 6, 10, 15, 20, 25, 32 (mm)
•Strokes from 10mm through 100mm depending upon bore size
•Variety of switches and a variety of lead wire lengths
Thread port: M5 (Rc (PT) for sizes 25 to 32)
Bore Size: 25mm
Stroke: 50mm
Auto Switch: No Switch
Number: 2 pcs. [Or None in the Case of No Switch]
•Bore sizes: 6, 10, 15, 20, 25, 32 (mm)
•Strokes from 10mm through 100mm depending upon bore size
•Variety of switches and a variety of lead wire lengths
Thread port: M5 (Rc (PT) for sizes 25 to 32)
Bore Size: 25mm
Stroke: 50mm
Auto Switch: No Switch
Number: 2 pcs. [Or None in the Case of No Switch]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x260x80 mm |
|---|---|
| Logistic Weight | 1360 g |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 50 mm |
| Type | cxs |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Material | aluminum alloy |
Show UNSPSC/ECL@SS
£ 424.90 excl. VAT
/ Each
£ 509.88 incl. VAT
- Delivery usually within ( 4 ) days