SMC CD85RAF25-50-B DIRECT MOUNT ISO 6432 CYLINDER

C(D)85R, ISO Cylinder, Double Acting, Single Rod, Direct Mount

See technical informationSee documents

References

SMC:CD85RAF25-50-B
Rubix:109A7232
Manufacturer :CD85RAF25-50-B
brand logo

Technical specifications

Cylinder diameter25 mm
Cylinder stroke50 mm
Typeiso cylinder
See all Specifications

Documents

Product details : SMC CD85RAF25-50-B DIRECT MOUNT ISO 6432 CYLINDER


ISO 6432 Round Body Cylinder. Bore sizes (mm): 8, 10, 12, 16, 20, 25. Standard strokes up to 300 mm. Cylinder variations: Non-rotating, direct mount, ATEX.

Strengths

ISO cylinder, double acting, single rod Bore sizes (mm): 8, 10, 12, 16, 20, 25 Type: direct mount Cushion: rubber bumper only Strokes (mm): up to 160 (depending on bore) Auto switches available (order separate)

Technical specifications


Attributes
Cylinder diameter25 mm
Cylinder stroke50 mm
Typeiso cylinder
Min. temperature-10 °C
Max. temperature60 °C
£ 61.91 excl. VAT
/ Each
£ 74.29 incl. VAT
  • Delivery usually within ( 7 ) days