SMC CDU25-5S FREE MOUNT CYLINDER
C(D)U, Free Mount Cylinder, Single Acting
See technical informationSee documentsReferences
SMC:CDU25-5S
Rubix:106A9448
Manufacturer :CDU25-5S

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | free mount cylinder |
Documents
Product details : SMC CDU25-5S FREE MOUNT CYLINDER
Free mount cylinder
Bore sizes (mm): 6, 10, 16, 20, 25, 32
Strokes up to 100 mm
Multiple direct mounting surfaces.
Strengths
Bore sizes from 6mm to 32mm available
Stroke lengths up to 15mm
Spring return, spring extend
Space saving
Auto-switch capable
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | free mount cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 73.05 excl. VAT
/ Each
£ 87.66 incl. VAT
- Delivery usually within ( 17 ) days