C(D)85W, ISO Cylinder, Double Acting, Double Rod
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 80 mm |
Type | ISO Cylinder |
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 80 mm |
Type | ISO Cylinder |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Inserted rod height | 154 mm |
Usually arrives within 14 working days