SMC C85WE25-80 AIR CYLINDER


C(D)85W, ISO Cylinder, Double Acting, Double Rod

References
smc:C85WE25-80
rubix:109A7911
manufacturer :C85WE25-80
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke80 mm
TypeISO Cylinder
See all Specifications

Product details : SMC C85WE25-80 AIR CYLINDER


ISO 6432 Round Body Cylinder. Bore sizes (mm): 8, 10, 12, 16, 20, 25. Standard strokes up to 300 mm. Cylinder variations: Non-rotating, direct mount, ATEX.

Strengths

ISO cylinder, double acting, double rod Fluid: air Bore sizes (mm): 8, 10, 12, 16, 20, 25 Strokes (mm): up to 300 (depending on bore) Auto switches available (order separate)

Technical specifications


Attributes
Cylinder diameter25 mm
Cylinder stroke80 mm
TypeISO Cylinder
Min. temperature-20 °C
Max. temperature80 °C
Inserted rod height195 mm
Show UNSPSC/ECL@SS
£ 75.75 excl. VAT
/ Each
£ 90.90 incl. VAT
  • Delivery usually within ( 7 ) days