SMC CDG1BN25TF-200Z AIR CYLINDER 25 STR 200
C(D)G1-Z, Air Cylinder, Double Acting, Single Rod
See technical informationSee documentsReferences
SMC:CDG1BN25TF-200Z
Rubix:392A7837
Manufacturer :CDG1BN25TF-200Z

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | double acting air cylinder |
Documents
Product details : SMC CDG1BN25TF-200Z AIR CYLINDER 25 STR 200
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strengths
Standard: double acting single rod Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100 Strokes from 25mm through 1500mm Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis. Part numbers with rod end bracket and/or pivot bracket available. With or without nylon or heat resistant rod boot Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | double acting air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 49.93 excl. VAT
/ Each
£ 59.92 incl. VAT
- Usually arrives within 14 working days