SMC CXSL25-110-XB11 DUAL ROD CYLINDER


Guided Cylinder

References
smc:CXSL25-110-XB11
rubix:2607289
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke110 mm
TypeDual Rod Cylinder
See all Specifications

Product details : SMC CXSL25-110-XB11 DUAL ROD CYLINDER


Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x206x80 mm
Logistic Weight1250 g
Cylinder diameter25 mm
Cylinder stroke110 mm
TypeDual Rod Cylinder
Show UNSPSC/ECL@SS
£ 460.21 excl. VAT
/ Each
£ 552.25 incl. VAT
  • Delivery usually within ( 52 ) days