SMC CG1BA32TF-50Z AIR CYLINDER 32 STR 50


C(D)G1-Z, Air Cylinder, Double Acting, Single Rod

References
smc:CG1BA32TF-50Z
rubix:392A7914
manufacturer :CG1BA32TF-50Z
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke50 mm
TypeDouble Acting Air Cylinder
See all Specifications

Product details : SMC CG1BA32TF-50Z AIR CYLINDER 32 STR 50


Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100 Strokes up to 1500 mm Wide range of cylinder variations and mounting options.

Strengths

Standard: double acting single rod
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
  • Strokes from 25mm through 1500mm
  • Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis.
  • Part numbers with rod end bracket and/or pivot bracket available.
  • With or without nylon or heat resistant rod boot
  • Variety of switches and a variety of lead wire lengths
  • Technical specifications


    Attributes
    Cylinder diameter32 mm
    Cylinder stroke50 mm
    TypeDouble Acting Air Cylinder
    Min. temperature-10 °C
    Max. temperature70 °C
    Inserted rod height161 mm
    Show UNSPSC/ECL@SS
    £ 54.57 excl. VAT
    / Each
    £ 65.48 incl. VAT
    • Usually arrives within 14 working days