SMC CDG1BN32-30 AIR CYLINDER
Double Acting Cylinder with Single Rod
See technical informationSee documentsReferences
SMC:CDG1BN32-30
Rubix:132A3779
Manufacturer :00007743

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | round body cylinder |
Documents
Product details : SMC CDG1BN32-30 AIR CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | round body cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 44.37 excl. VAT
/ Each
£ 53.24 incl. VAT
- Delivery usually within ( 4 ) days