SMC CDG3BN100-100 SHORT TYPE AIR CYLINDER
C(D)G3 Air Cylinder, Double Acting, Single Rod, Short Type
See technical informationSee documentsReferences
SMC:CDG3BN100-100
Rubix:393A8890
Manufacturer :CDG3BN100-100

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | double acting air cylinder |
Documents
Product details : SMC CDG3BN100-100 SHORT TYPE AIR CYLINDER
Short type construction
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 300 mm.
Strengths
Standard: double acting single rod
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
Strokes from 25mm through 300mm
Mounts: basic, foot, front or rear flange, clevis
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | double acting air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 201.53 excl. VAT
/ Each
£ 241.84 incl. VAT
- Usually arrives within 14 working days