SMC CDG3BN80-25 SHORT TYPE AIR CYLINDER


C(D)G3 Air Cylinder, Double Acting, Single Rod, Short Type

References
smc:CDG3BN80-25
rubix:393A8907
manufacturer :CDG3BN80-25
brand logo
brand logo
Technical specifications
Cylinder diameter80 mm
Cylinder stroke25 mm
TypeDouble Acting Air Cylinder
See all Specifications

Product details : SMC CDG3BN80-25 SHORT TYPE AIR CYLINDER


Short type construction Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100 Strokes up to 300 mm.

Strengths

Standard: double acting single rod Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100 Strokes from 25mm through 300mm Mounts: basic, foot, front or rear flange, clevis Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Cylinder diameter80 mm
Cylinder stroke25 mm
TypeDouble Acting Air Cylinder
Min. temperature-10 °C
Max. temperature70 °C
Inserted rod height173 mm
Show UNSPSC/ECL@SS
£ 126.47 excl. VAT
/ Each
£ 151.76 incl. VAT
  • Usually arrives within 14 working days