SMC CDG3BN25-75 AIR CYLINDER


Air Cylinder

References
smc:CDG3BN25-75
rubix:2600385
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
TypeDouble Acting
See all Specifications

Product details : SMC CDG3BN25-75 AIR CYLINDER


Short type construction
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 300 mm.
•Standard: double acting single rod
•Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
•Strokes from 25mm through 300mm
•Mounts: basic, foot, front or rear flange, clevis
•Variety of switches and a variety of lead wire lengths

Magnet: D (Built-in)
Mounting: B (Basic)
Bore Size: 25mm
Stroke: 75
Rod End Thread: Male Thread
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)31x160x31 mm
Logistic Weight245 g
Cylinder diameter25 mm
TypeDouble Acting
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 47.10 excl. VAT
/ Each
£ 56.52 incl. VAT
  • Delivery usually within ( 4 ) days