SMC CG5EA63TFSV-300 STAINLESS STEEL CYLINDER
C(D)G5-S, Stainless Steel Cylinder, Double Acting, Single Rod
See technical informationSee documentsReferences
SMC:CG5EA63TFSV-300
Rubix:109A5743
Manufacturer :CG5EA63TFSV-300

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 300 mm |
| Type | double-acting |
Documents
Product details : SMC CG5EA63TFSV-300 STAINLESS STEEL CYLINDER
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
Strengths
Double acting, single rod CG5-S cylinder
All stainless steel external parts
Special scraper prevents water from entering cylinder
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
Auto switch capability
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 300 mm |
| Type | double-acting |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 397.21 excl. VAT
/ Each
£ 476.65 incl. VAT
- Delivery usually within ( 7 ) days