References
Aventics:R480060068
Rubix:272A4835
Manufacturer :R480060068
EAN:3666750034763
Product details : AVENTICS R480060068
ISO 15552, Series CCL-IS
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | iso 15552, series ccl-is |
Show UNSPSC/ECL@SS
£ 453.07 excl. VAT
/ Each
£ 543.68 incl. VAT
- Usually arrives within 14 working days

