SMC CDJ5B10SV-45-B STAINLESS STEEL CYLINDER
C(D)J5-S, Air Cylinder, Double Acting, Single Rod, Stainless Steel
See technical informationSee documentsReferences
SMC:CDJ5B10SV-45-B
Rubix:112A0467
Manufacturer :CDJ5B10SV-45-B

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 45 mm |
| Type | stainless steel cylinder |
Documents
Product details : SMC CDJ5B10SV-45-B STAINLESS STEEL CYLINDER
The CG5-S series is a stainless steel cylinder that uses grease for food processing machines that meets FDA standards. The CG5-S series can be disassembled for replacement of seals which extends the service life of the cylinder. All stainless steel specification for external parts. Mounting bracket surfaces have been electropolished, making them smoother to prevent build-up of liquids and foreign matter. Plugs are provided for unused mounting threads to prevent residue build-up in the threads.
Strengths
Double acting, single rod CJ5-S cylinder
All stainless steel external parts
Bore sizes (mm): 10, 16
Auto switch capability
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 45 mm |
| Type | stainless steel cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 74.44 excl. VAT
/ Each
£ 89.33 incl. VAT
- Delivery usually within ( 25 ) days