References
Aventics:0822062029
Rubix:274A0343
Manufacturer :0822062029
EAN:3661475881623

Product details : AVENTICS 0822062029
Guided cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 583.73 excl. VAT
/ Each
£ 700.48 incl. VAT
- Usually arrives within 14 working days
