C(D)J5-S, Air Cylinder, Double Acting, Single Rod, Stainless Steel
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 75 mm |
Type | stainless steel cylinder |
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 75 mm |
Type | stainless steel cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 149 mm |
Usually arrives within 14 working days