References
SMC:CM2KB32-250AZ
Rubix:109A9149
Manufacturer :CM2KB32-250AZ

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | air cylinder |
Documents
Product details : SMC CM2KB32-250AZ AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Strengths
CG1, double acting, single rod cylinder with made-to-order options
Bores sizes: 20, 25, 32, 40, 50 63
Most options are auto switch capable
Available strokes: 25mm to 1500mm depending on bore size
7 mounting options
Bores sizes: 20, 25, 32, 40, 50 63
Most options are auto switch capable
Available strokes: 25mm to 1500mm depending on bore size
7 mounting options
Technical specifications
Attributes
| Logistic Weight | 730 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 250 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 125.64 excl. VAT
/ Each
£ 150.77 incl. VAT
- Delivery usually within ( 7 ) days