C(D)JP2, Pin Cylinder, Double Acting, Single Rod
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 35 mm |
Type | Pin Cylinder |
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 35 mm |
Type | Pin Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 74.5 mm |
Usually arrives within 14 working days