References
SMC:C96SDB100-700C
Rubix:393A3534

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 700 mm |
| Type | air cylinder |
Documents
Product details : SMC C96SDB100-700C CYLINDER
Series C96 cylinders conform to ISO 15552. The series is available with a single or double rod in 6 bore sizes from °32 to °125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 700 mm |
| Type | air cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 394.10 excl. VAT
/ Each
£ 472.92 incl. VAT
- Usually arrives within 14 working days