SMC CDM2WB20TF-100Z DOUBLE ROD CYLINDER
C(D)M2W-Z, Air Cylinder, Double Acting, Double Rod
See technical informationSee documentsReferences
SMC:CDM2WB20TF-100Z
Rubix:393A2136
Manufacturer :CDM2WB20TF-100Z

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | double acting air cylinder |
Documents
Product details : SMC CDM2WB20TF-100Z DOUBLE ROD CYLINDER
We are proud to introduce our Series CM2-Z round air cylinder. This new model delivers improved assembly time and reduced maintenance costs thanks to the auto-switch position, which can be altered by the loosening of just one screw. The addition of a transparent auto switch bracket provides improved visibility of the status of the switch and the Series delivers extra flexibility including the option of male and female rods. Where space is at a premium, you can select a female rod end (up to 29 mm shorter) and/or boss-cut type (up to 16 mm shorter). With a wide range of mounting brackets available, the CM2-Z also delivers greater mounting flexibility, making it ideal for use in applications such as pick and place, positioning and clamping.
Strengths
Double acting double rod
Bore sizes: 20, 25, 32, & 40 (mm)
Strokes from 25mm through 500mm
Mounts: basic, foot, flange, trunnion
With or without nylon or heat resistant rod boot, one or both sides
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | double acting air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 74.34 excl. VAT
/ Each
£ 89.21 incl. VAT
- Usually arrives within 14 working days